Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, 4-1/2" dia., Type 29

  • Mfr # 10673213-1

  • Zoro # G4443128


product price: $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10673213-1
Zoro #
G4443128
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in
Mounting Hole Size
7/8 in
Disc Diameter
4 1/2 in
Arbor Hole Size
7/8 in
Connection Size & Type
7/8 in Unthreaded Hole

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
Apex
Maximum Operating Speed
13,300 RPM
Disc Backing Material
Cloth
Max. RPM
13,300 RPM
Abrasive Disc Type
Type 29
Disc Attachment System
TS/TSM Turn-On/Off
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Arbor Hole Type
Unthreaded
Abrasive Type - Grade
Coated - Extra Coarse
Features
Hard Edge
Disc Type - Density
Type 29
Abrasive Type Grit Grade
Coated - 36 / P36

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Apex, Backing Material Polyester, Backing Weight Y, Grit 36, Maximum Operating Speed 13,300 RPM, Features Hard Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.