Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, 5" dia., Type 27, Coarse

  • Mfr # 10671215

  • Zoro # G4442595


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10671215
Zoro #
G4442595
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
5/8"-11
Mounting Hole Size
5/8"-11
Disc Diameter
5 in
Connection Size & Type
5/8"-11 Threaded Hole
Arbor Hole Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
60
Series
Apex
Maximum Operating Speed
12,150 RPM
Abrasive Disc Type
Type 27
Abrasive Grade
Coarse
Abrasive Grit
60 / P60
Disc Attachment System
TS/TSM Turn-On/Off
Disc Backing Material
Cloth
Max. RPM
12,150 RPM
Disc Type - Density
Type 27
Arbor Hole Type
Threaded
Abrasive Type - Grade
Coated - Coarse
Abrasive Type Grit Grade
Coated - 60 / P60

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 27, Overall Diameter 5 in, Series Apex, Backing Material Polyester, Backing Weight Y, Grit 60, Maximum Operating Speed 12,150 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.