Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, 5" dia., Type 27, Medium

  • Mfr # 10674217

  • Zoro # G4442963


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10674217
Zoro #
G4442963
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in
Mounting Hole Size
7/8 in
Disc Diameter
5 in
Arbor Hole Size
7/8 in
Connection Size & Type
7/8 in Unthreaded Hole

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
120
Series
Apex
Maximum Operating Speed
12,150 RPM
Abrasive Grit
120 / P120
Disc Backing Material
Cloth
Abrasive Disc Type
Type 27
Disc Attachment System
TS/TSM Turn-On/Off
Abrasive Grade
Medium
Max. RPM
12,150 RPM
Arbor Hole Type
Unthreaded
Abrasive Type Grit Grade
Coated - 120 / P120
Disc Type - Density
Type 27
Abrasive Type - Grade
Coated - Medium

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 27, Overall Diameter 5 in, Series Apex, Backing Material Polyester, Backing Weight Y, Grit 120, Maximum Operating Speed 12,150 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.