Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, 5" dia., Type 29, Coarse

  • Mfr # 10674214-1

  • Zoro # G4443338


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10674214-1
Zoro #
G4443338
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Arbor Hole Size
7/8 in
Connection Size & Type
7/8 in Unthreaded Hole

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
Apex
Maximum Operating Speed
12,150 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Abrasive Disc Type
Type 29
Max. RPM
12,150 RPM
Abrasive Grit
40 / P40
Abrasive Grade
Coarse
Disc Backing Material
Cloth
Abrasive Type - Grade
Coated - Coarse
Disc Type - Density
Type 29
Abrasive Type Grit Grade
Coated - 40 / P40
Features
Hard Edge
Arbor Hole Type
Unthreaded

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 5 in, Series Apex, Backing Material Polyester, Backing Weight Y, Grit 40, Maximum Operating Speed 12,150 RPM, Features Hard Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.