Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, 5" dia., Type 29, Medium

  • Mfr # 10671217-1

  • Zoro # G4442753


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10671217-1
Zoro #
G4442753
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
5/8"-11
Mounting Hole Size
5/8 in
Disc Diameter
5 in
Arbor Hole Size
5/8"-11
Connection Size & Type
5/8"-11 Threaded Hole

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
120
Series
Apex
Maximum Operating Speed
12,150 RPM
Abrasive Grade
Medium
Max. RPM
12,150 RPM
Abrasive Disc Type
Type 29
Abrasive Grit
120 / P120
Disc Backing Material
Cloth
Disc Attachment System
TS/TSM Turn-On/Off
Features
Hard Edge
Disc Type - Density
Type 29
Abrasive Type Grit Grade
Coated - 120 / P120
Arbor Hole Type
Threaded
Abrasive Type - Grade
Coated - Medium

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 29, Overall Diameter 5 in, Series Apex, Backing Material Polyester, Backing Weight Y, Grit 120, Maximum Operating Speed 12,150 RPM, Features Hard Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.