Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, 7" dia., Type 29, Coarse

  • Mfr # 10672215-1

  • Zoro # G4442866


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10672215-1
Zoro #
G4442866
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
5/8"-11
Disc Diameter
7 in
Mounting Hole Size
5/8 in
Connection Size & Type
5/8"-11 Threaded Hole
Arbor Hole Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
60
Series
Apex
Maximum Operating Speed
8,600 RPM
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Disc Attachment System
TS/TSM Turn-On/Off
Abrasive Grit
60 / P60
Abrasive Disc Type
Type 29
Max. RPM
8,600 RPM
Abrasive Type - Grade
Coated - Coarse
Arbor Hole Type
Threaded
Disc Type - Density
Type 29
Features
Hard Edge
Abrasive Type Grit Grade
Coated - 60 / P60

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 29, Overall Diameter 7 in, Series Apex, Backing Material Polyester, Backing Weight Y, Grit 60, Maximum Operating Speed 8,600 RPM, Features Hard Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.