Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, Ceramic, 4 1/2" dia., Yellow

  • Mfr # 71-10914FF

  • Zoro # G111297396


product price: $6.69
/ea
Sold in multiples of 10 for $66.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-10914FF
Zoro #
G111297396
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Nylon
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
40
Grit
40
Series
Predator FF
Maximum Operating Speed
13,300 RPM
Color
Yellow
Coating Coverage
Closed
Density Rating
Standard
Resistance Properties
Heat
Features
Trimmable

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 40, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Trimmable, Resistance Properties Heat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.