Flap Wheel
- Mfr # 11156
- Zoro # G625087735
product price:Â
$
2.05
/ea
Sold in multiples of 6 for
$12.30
Key Features
Connector Type
Straight Shaft
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Connector Size
1/4 in
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11156
- Zoro #
- G625087735
- UPC #
- 198438006630
- Country of Origin
- Germany
- Connector Type
- Straight Shaft
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cloth
- Grade
- Coarse
- Backing Weight
- X
- Grit
- 60
- Item
- Flap Wheel
- Primary Material Application
- Steel
- Shank Type
- Straight
- Abrasive Type
- Coated
- Maximum Operating Speed
- 30,000 RPM
Dimensions
- Connector Size
- 1/4 in
- Flap Width
- 5/8 in
- Overall Diameter
- 1 in
- Shank Size
- 1/4 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.