Flap Wheel
- Mfr # 11159
- Zoro # G925090817
product price:Â
$
2.29
/ea
Sold in multiples of 5 for
$11.45
Key Features
Grade
Medium
Overall Diameter
1 in
Abrasive Material
Aluminum Oxide
Grit
120
Connector Type
Straight Shaft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11159
- Zoro #
- G925090817
- UPC #
- 198438006654
- Country of Origin
- Germany
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Grit
- 120
- Connector Type
- Straight Shaft
- Backing Weight
- X
- Primary Material Application
- Steel
- Shank Type
- Straight
- Backing Material
- Cloth
- Maximum Operating Speed
- 30,000 RPM
- Item
- Flap Wheel
- Abrasive Type
- Coated
Dimensions
- Overall Diameter
- 1 in
- Connector Size
- 1/4 in
- Flap Width
- 5/8 in
- Shank Size
- 1/4 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Medium, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.