Shop ARC ABRASIVES
See all product information
Create Account
Flap Wheel
- Mfr # 11167
- Zoro # G123933794
product price:Â
$
1.85
/ea
Sold in multiples of 10 for
$18.50
Key Features
Connector Type
Straight Shaft
Maximum Operating Speed
30,000 RPM
Shank Type
Straight
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11167
- Zoro #
- G123933794
- UPC #
- 198438006708
- Country of Origin
- Germany
- Item
- Flap Wheel
- Connector Type
- Straight Shaft
- Maximum Operating Speed
- 30,000 RPM
- Shank Type
- Straight
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cloth
- Backing Weight
- X
- Grade
- Coarse
- Grit
- 40
- Primary Material Application
- Steel
Dimensions
- Flap Width
- 1 in
- Shank Size
- 1/4 in
- Overall Diameter
- 1 in
- Connector Size
- 1/4 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 40, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.