Flap Wheel
- Mfr # 11284
- Zoro # G123933657
product price:Â
$
3.15
/ea
Sold in multiples of 10 for
$31.50
Key Features
Backing Material
Cloth
Backing Weight
X
Shank Size
1/4 in
Flap Width
1 in
Grit
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11284
- Zoro #
- G123933657
- UPC #
- 198438007163
- Country of Origin
- Germany
- Item
- Flap Wheel
- Backing Material
- Cloth
- Backing Weight
- X
- Grit
- 40
- Primary Material Application
- Steel
- Abrasive Type
- Coated
- Grade
- Coarse
- Maximum Operating Speed
- 25,000 RPM
- Connector Type
- Straight Shaft
- Abrasive Material
- Aluminum Oxide
- Shank Type
- Straight
Dimensions
- Shank Size
- 1/4 in
- Flap Width
- 1 in
- Connector Size
- 1/4 in
- Overall Diameter
- 2 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 40, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.