Flap Wheel
- Mfr # 11295
- Zoro # G125057184
product price:Â
$
5.19
/ea
Sold in multiples of 3 for
$15.57
Key Features
Shank Size
1/4 in
Backing Weight
X
Connector Size
1/4 in
Abrasive Type
Coated
Shank Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11295
- Zoro #
- G125057184
- UPC #
- 198438007279
- Country of Origin
- Germany
Dimensions
- Shank Size
- 1/4 in
- Connector Size
- 1/4 in
- Overall Diameter
- 2 in
- Flap Width
- 1 in
Details
- Backing Weight
- X
- Abrasive Type
- Coated
- Item
- Flap Wheel
- Shank Type
- Straight
- Maximum Operating Speed
- 25,000 RPM
- Grade
- Very Fine
- Backing Material
- Cloth
- Abrasive Material
- Aluminum Oxide
- Grit
- 320
- Connector Type
- Straight Shaft
- Primary Material Application
- Steel
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 320, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Very Fine, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.