Shop ARC ABRASIVES
See all product information
Create Account
Flap Wheel
- Mfr # 11367
- Zoro # G224998555
product price:Â
$
5.85
/ea
Sold in multiples of 10 for
$58.50
Key Features
Connector Type
Straight Shaft
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Shank Size
1/4 in
Connector Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11367
- Zoro #
- G224998555
- UPC #
- 198438009389
- Country of Origin
- Germany
Dimensions
- Shank Size
- 1/4 in
- Connector Size
- 1/4 in
- Flap Width
- 1/2 in
- Overall Diameter
- 3 in
Details
- Item
- Flap Wheel
- Grit
- 120
- Connector Type
- Straight Shaft
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Grade
- Medium
- Maximum Operating Speed
- 20,000 RPM
- Shank Type
- Straight
- Backing Weight
- X
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.