Flap Wheel
- Mfr # 11397
- Zoro # G325017636
product price:Â
$
6.95
/ea
Sold in multiples of 10 for
$69.50
Key Features
Flap Width
1 in
Overall Diameter
3 in
Maximum Operating Speed
20,000 RPM
Grit
240
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11397
- Zoro #
- G325017636
- UPC #
- 198438009518
- Country of Origin
- Germany
- Item
- Flap Wheel
- Maximum Operating Speed
- 20,000 RPM
- Grit
- 240
- Backing Weight
- X
- Shank Type
- Straight
- Grade
- Very Fine
- Connector Type
- Straight Shaft
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Steel
- Backing Material
- Cloth
Dimensions
- Flap Width
- 1 in
- Overall Diameter
- 3 in
- Connector Size
- 1/4 in
- Shank Size
- 1/4 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 240, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Very Fine, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.