Flap Wheel
- Mfr # 11417
- Zoro # G923933697
product price:Â
$
9.95
/ea
Sold in multiples of 10 for
$99.50
Key Features
Shank Size
1/4 in
Backing Weight
X
Backing Material
Cloth
Connector Size
1/4 in
Shank Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11417
- Zoro #
- G923933697
- UPC #
- 198438009600
- Country of Origin
- Germany
- Item
- Flap Wheel
- Grit
- 80
- Backing Weight
- X
- Backing Material
- Cloth
- Shank Type
- Straight
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Maximum Operating Speed
- 9,000 RPM
- Grade
- Coarse
- Connector Type
- Straight Shaft
Dimensions
- Shank Size
- 1/4 in
- Connector Size
- 1/4 in
- Flap Width
- 2 in
- Overall Diameter
- 3 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 2 in, Maximum Operating Speed 9,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.