Shop ARC ABRASIVES
See all product information
Create Account
Flap Wheel
- Mfr # 12153
- Zoro # G923933550
product price:Â
$
2.15
/ea
Sold in multiples of 10 for
$21.50
Key Features
Grade
Medium
Connector Size
1/4 in
Connector Type
Straight Shaft
Shank Size
1/4"-20
Flap Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12153
- Zoro #
- G923933550
- UPC #
- 198438011344
- Country of Origin
- Germany
Dimensions
- Connector Size
- 1/4 in
- Shank Size
- 1/4"-20
- Flap Width
- 1 in
- Overall Diameter
- 1 in
Details
- Item
- Flap Wheel
- Grade
- Medium
- Connector Type
- Straight Shaft
- Grit
- 120
- Backing Weight
- X
- Backing Material
- Cloth
- Shank Type
- Threaded
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 30,000 RPM
- Primary Material Application
- Steel
- Abrasive Type
- Coated
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Medium, Shank Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.