Flap Wheel
- Mfr # 12192
- Zoro # G024931585
product price:Â
$
3.19
/ea
Sold in multiples of 10 for
$31.90
Key Features
Shank Type
Straight
Maximum Operating Speed
25,000 RPM
Primary Material Application
Steel
Grit
120
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12192
- Zoro #
- G024931585
- UPC #
- 198438011443
- Country of Origin
- Germany
Dimensions
- Shank Size
- 1/4 in
- Flap Width
- 1 in
- Connector Size
- 1/4 in
- Overall Diameter
- 1 1/2 in
Details
- Item
- Flap Wheel
- Shank Type
- Straight
- Maximum Operating Speed
- 25,000 RPM
- Primary Material Application
- Steel
- Grit
- 120
- Backing Weight
- X
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Connector Type
- Straight Shaft
- Abrasive Type
- Coated
- Backing Material
- Cloth
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Medium, Shank Type Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.