Shop ARC ABRASIVES
See all product information
Create Account
Flap Wheel
- Mfr # 12348
- Zoro # G225087333
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Primary Material Application
Steel
Overall Diameter
3 in
Backing Material
Cloth
Shank Size
1/4"-20
Maximum Operating Speed
20,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12348
- Zoro #
- G225087333
- UPC #
- 198438011771
- Country of Origin
- Germany
- Primary Material Application
- Steel
- Item
- Flap Wheel
- Backing Material
- Cloth
- Maximum Operating Speed
- 20,000 RPM
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 120
- Abrasive Type
- Coated
- Connector Type
- Straight Shaft
- Shank Type
- Threaded
- Backing Weight
- X
Dimensions
- Overall Diameter
- 3 in
- Shank Size
- 1/4"-20
- Connector Size
- 1/4 in
- Flap Width
- 1 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Medium, Shank Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.