Flap Wheel
- Mfr # 50931
- Zoro # G825073361
product price:Â
$
4.55
/ea
Sold in multiples of 3 for
$13.65
Key Features
Overall Length
1 1/2 in
Compatible Wheel Diameter (Minimum)
3/4 in
Product Type
Flap Wheel Adapter
Compatible Wheel Thickness (Maximum)
1 in
Abrasive Mounting Connector Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50931
- Zoro #
- G825073361
- UPC #
- 198438048777
- Country of Origin
- United States
- Item
- Flap Wheel
- Product Type
- Flap Wheel Adapter
- Tool Mounting Connector Type
- Straight Shank
Dimensions
- Overall Length
- 1 1/2 in
- Compatible Wheel Diameter (Minimum)
- 3/4 in
- Compatible Wheel Thickness (Maximum)
- 1 in
- Abrasive Mounting Connector Size
- 1/4 in
- Tool Mounting Connector Size
- 1/4
- Compatible Wheel Thickness (Minimum)
- 5/8 in
- Compatible Wheel Diameter (Maximum)
- 3 in
Description
Flap Wheel, Abrasive Mounting Connector Size 1/4 in, Tool Mounting Connector Size 1/4, Tool Mounting Connector Type Straight Shank, Overall Length 1 1/2 in, Product Type Flap Wheel Adapter, Outside Flange Diameter Not Applicable, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 3/4 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) 5/8 in, Maximum Operating Speed Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.