Flap Wheel, AO, 2x1x1/4-20 Shank, 180G
Mfr # 12246
Zoro # G1668082
product price: $3.59
/eaKey Features
Shank Size
1/4"-20
Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12246
Zoro #
G1668082
UPC #
-
Country of Origin
China
Dimensions
Shank Size
1/4"-20
Overall Diameter
2 in
Flap Width
1 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
180
Backing Material
Cotton
Backing Weight
X
Shank Type
Threaded
Maximum Operating Speed
25,000 RPM
Coating Coverage
Closed
Mounting Type
1/4"-20 Threaded Shank
Resistance Properties
Heat
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 180, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Fine, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.