Hook-and-Loop Disc, 6" Dia, Aluminum Oxide, 220 Grit, Semi Closed Coat Type, None
Mfr # 349611
Zoro # G3693247
product price: $0.85
/eaSold in multiples of 100 for $85.00
Key Features
Disc Diameter
6"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Semi Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
349611
Zoro #
G3693247
UPC #
-
Country of Origin
United Kingdom
Dimensions
Disc Diameter
6"
Overall Diameter
6 in
Details
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Semi Closed Coat
Item
Hook-and-Loop Disc
Color
White
Backing Material
Paper
Series
None
Backing Weight
B
Coating Coverage
Semi-Open
Description
Hook-and-Loop Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Very Fine, Grit 220, Overall Diameter 6 in, Series None, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.