Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Disc, Aluminum Oxide, 320 Grit, Coated Type, None

  • Mfr # 349514

  • Zoro # G3693061


product price: $0.54
/ea
Sold in multiples of 100 for $54.00

Key Features

Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
320
Abrasive Type
Coated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349514
Zoro #
G3693061
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Diameter
5 in

Details

Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
320
Abrasive Type
Coated
Item
Hook-and-Loop Disc
Color
White
Backing Weight
B
Series
None
Backing Material
Paper
Coating Coverage
Semi-Open

Description

Hook-and-Loop Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Very Fine, Grit 320, Overall Diameter 5 in, Series None, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.