
Hook-and-Loop Disc, Aluminum Oxide, 80 Grit, Coated Type, None
Mfr # 349606
Zoro # G3693140
product price: $0.74
/eaSold in multiples of 100 for $74.00
Key Features
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Backing Weight
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
349606
Zoro #
G3693140
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Diameter
6 in
Details
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Item
Hook-and-Loop Disc
Backing Weight
B
Color
White
Series
None
Backing Material
Paper
Coating Coverage
Semi-Open
Description
Hook-and-Loop Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Medium, Grit 80, Overall Diameter 6 in, Series None, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.