Zoro Homepage

Hook-and-Loop Dsc BU Pad, 6D

  • Mfr # 11-53906SH

  • Zoro # G2406284


product price: $23.39
/ea

Key Features

Disc Diameter
6 in
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Arbor Hole
Back Mounting Size
5/8"-11
Max. RPM
4,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-53906SH
Zoro #
G2406284
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Back Mounting Size
5/8"-11
Overall Diameter
6 in
Diameter
6"
Connector Size
5/8"-11
Overall Width
6 in

Details

Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Arbor Hole
Max. RPM
4,800 RPM
Density
Medium
Vacuum Hole Design
No Hole
Color
Black
Body Material
Rubber
Max. Speed
4800 rpm
Product Type
Disc Backup Pad
Connector Type
Threaded Hole
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
4,800 RPM
Backup Pad Shape
Round
Device Material
Rubber
Abrasive Mount Type
Hook and Loop

Description

Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 4,800 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 6 in, Overall Diameter 6 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.