Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Ceramic, 120 Grit, Coated Type, Arc Predator
Mfr # 71-30456V
Zoro # G2732698
product price: $3.39
/eaSold in multiples of 50 for $169.50
Key Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-30456V
Zoro #
G2732698
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
6 in
Disc Dia.
6"
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Series
Arc Predator
Disc Backing Material
Fiber
Abrasive Grit
120
Color
Yellow
Backing Material
Cloth
Backing Weight
Y
Abrasive Grade
Medium
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Weight Y, Series Arc Predator, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.