Zoro Homepage

Hook-and-Loop Sanding Disc, Aluminum Oxide, Not Applicable Grit, Coated Type, Predator

  • Mfr # 62016CM-2W

  • Zoro # G311297431


product price: $11.29
/ea
Sold in multiples of 50 for $564.50

Key Features

Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Predator
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62016CM-2W
Zoro #
G311297431
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Predator
Color
Gray
Backing Material
Scrim
Resistance Properties
Heat
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Scrim, Backing Weight Not Applicable, Coating Coverage Open, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 5 in, Series Predator, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.