Hook-and-Loop Sanding Disc, Non-Vacuum, Ceramic, 50 Grit, Coated Type, Arc Predator
Mfr # 71-30452W
Zoro # G2732689
product price: $5.39
/eaSold in multiples of 50 for $269.50
Key Features
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
Arc Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-30452W
Zoro #
G2732689
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Dia.
6"
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Ceramic
Grit
50
Abrasive Type
Coated
Series
Arc Predator
Color
Yellow
Backing Material
Cloth
Backing Weight
Y
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Weight Y, Series Arc Predator, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.