Shop ARC ABRASIVES
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 7" Dia, No Hole, Aluminum Oxide , ZK
- Mfr # 62024
- Zoro # G2712044
product price:Â
$
8.39
/ea
Key Features
Disc Diameter
7"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Scrim Backing
Series
ZK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62024
- Zoro #
- G2712044
- UPC #
- -
- Country of Origin
- United States
- Item
- Qlok Disc
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Scrim Backing
- Grade
- Very Fine
- Series
- ZK
- Disc Backing Material
- Paper
- Abrasive Grade
- Very Fine
- Color
- Blue
- Backing Material
- Paper
- Max. RPM
- 4,800 RPM
- Coating Coverage
- Open
- Number of Vacuum Holes
- Non-Vacuum
- Disc Attachment Method
- Hook-and-Loop
- Resistance Properties
- Load
- Product Type
- Hook and Loop Disc
Dimensions
- Disc Diameter
- 7"
- Disc Dia.
- 7"
- Dia. (In.)
- 7
- Overall Diameter
- 7 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 7 in, Quick Change System Not Applicable, Series ZK, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.