Zoro Homepage

Maroon Hand Pad, 6x9

  • Mfr # 07447

  • Zoro # G311854740


product price: $92.19
/pk 60, $1.54/ea
Free Shipping & Returns

Key Features

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07447
Zoro #
G311854740
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
9 in
Overall Width
6 in

Details

Item
Sanding Hand Pads
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon
Pad Shape
Contour

Description

Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.