Zoro Homepage

Mounted Flap Wheel, 3 in. D, 80 Grit, PK10

  • Mfr # 11404K

  • Zoro # G7478204


product price: $89.65
/pk 10, $8.97/ea
Free Shipping & Returns

Key Features

Connector Size
1/4 in
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 1/2 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11404K
Zoro #
G7478204
UPC #
-
Country of Origin
China

Dimensions

Connector Size
1/4 in
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 1/2 in

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
80
Backing Material
Cotton
Backing Weight
X
Shank Type
Straight
Maximum Operating Speed
12,000 RPM
Coating Coverage
Closed
Abrasive Disc Type
Type 27
Attaching System
TP Snap-On/Off

Description

Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1 1/2 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.