Zoro Homepage

Mounted Flap Wheel, Al Oxide, 320 Grit

  • Mfr # 11243

  • Zoro # G0119705


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Shank Size
1/4 in
Overall Diameter
1 1/2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11243
Zoro #
G0119705
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Size
1/4 in
Overall Diameter
1 1/2 in
Flap Width
1 in

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
320
Backing Material
Cotton
Backing Weight
X

Description

Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 320, Series Not Applicable, Flap Width 1 in, Shank Size 1/4 in, Overall Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.