Zoro Homepage

Mounted Flapwheels

  • Mfr # 11090

  • Zoro # G0119279


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Shank Size
1/8 in
Overall Diameter
5/8 in
Flap Width
5/8 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11090
Zoro #
G0119279
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Size
1/8 in
Overall Diameter
5/8 in
Flap Width
5/8 in

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Backing Material
Cotton
Backing Weight
X
Shank Type
Straight
Maximum Operating Speed
25,000 RPM
Coating Coverage
Closed
Resistance Properties
Wear

Description

Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/8 in, Overall Diameter 5/8 in, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.