
Mounted Flapwheels
Mfr # 11215
Zoro # G0119723
product price: $4.19
/eaSold in multiples of 10 for $41.90
Key Features
Shank Size
1/4 in
Overall Diameter
1 1/2 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11215
Zoro #
G0119723
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Size
1/4 in
Overall Diameter
1 1/2 in
Flap Width
1/2 in
Details
Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
240
Backing Material
Cotton
Backing Weight
X
Shank Type
Straight
Maximum Operating Speed
35,000 RPM
Coating Coverage
Closed
Resistance Properties
Wear
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 240, Series Not Applicable, Flap Width 1/2 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.