Mounted Flapwheels
Mfr # 12213
Zoro # G612321101
product price: $5.29
/eaSold in multiples of 10 for $52.90
Key Features
Shank Size
1/4"-20
Overall Diameter
2 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12213
Zoro #
G612321101
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Size
1/4"-20
Overall Diameter
2 in
Flap Width
1/2 in
Details
Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
40
Backing Material
Cotton
Backing Weight
X
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 40, Series Not Applicable, Flap Width 1/2 in, Shank Size 1/4 In.-20, Overall Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.