Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Flapwheels

  • Mfr # 1223805

  • Zoro # G0119951


product price: $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Shank Size
1/4"-20
Overall Diameter
1 3/8 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223805
Zoro #
G0119951
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Size
1/4"-20
Overall Diameter
1 3/8 in
Flap Width
1 in

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
60
Backing Material
Cotton
Backing Weight
X

Description

Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 1 in, Shank Size 1/4 In.-20, Overall Diameter 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.