PSA Disc, Aluminum Oxide, 150 Grit
Mfr # 31509
Zoro # G104391599
product price: $0.48
/eaSold in multiples of 100 for $48.00
Key Features
Grit
150
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Backing Weight
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31509
Zoro #
G104391599
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
5 in
Details
Item
PSA Disc
Grit
150
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Backing Weight
B
Color
White
Product Type
PSA Disc
Coating Coverage
Semi-Open
Description
PSA Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grit 150, Overall Diameter 5 in, Product Type PSA Disc, Series Not Applicable, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.