Zoro Homepage

PSA Disc, Aluminum Oxide, 220 Grit

  • Mfr # 31511

  • Zoro # G604391884


product price: $0.48
/ea
Sold in multiples of 100 for $48.00

Key Features

Grit
220
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Backing Weight
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31511
Zoro #
G604391884
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
5 in

Details

Item
PSA Disc
Grit
220
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Backing Weight
B
Color
White
Coating Coverage
Semi-Open
Product Type
PSA Disc

Description

PSA Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc, Series Not Applicable, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.