
PSA Disc, Aluminum Oxide, 240 Grit
Mfr # 30447T
Zoro # G612471639
product price: $1.29
/eaSold in multiples of 50 for $64.50
Key Features
Grit
240
Abrasive Material
Aluminum Oxide
Backing Material
Cotton/Polyester
Abrasive Type
Coated
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30447T
Zoro #
G612471639
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
5 in
Details
Item
PSA Disc
Grit
240
Abrasive Material
Aluminum Oxide
Backing Material
Cotton/Polyester
Abrasive Type
Coated
Backing Weight
X
Color
Brown
Product Type
PSA Disc
Coating Coverage
Closed
Description
PSA Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grit 240, Overall Diameter 5 in, Product Type PSA Disc, Series Not Applicable, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.