Psa Gold Disc Roll-100 5In 220
Mfr # 3496711
Zoro # G0724538
product price: $44.69
/eaKey Features
Grit
220
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3496711
Zoro #
G0724538
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
PSA Disc Roll
Grit
220
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Abrasive Grit
220
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
B
Color
Gold
Packaged In
Box
Product Type
PSA Disc Roll
Coating Coverage
Semi-Open
Description
PSA Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.