Psa Gold Disc Roll-100 6In 120
Mfr # 34975
Zoro # G0639829
product price: $52.19
/eaKey Features
Grit
120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34975
Zoro #
G0639829
UPC #
-
Country of Origin
Finland
Dimensions
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
PSA Sanding Disc
Grit
120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Series
AO
Abrasive Type
Coated
Abrasive Grit
120 / P120
Disc Backing Material
Paper
Abrasive Grade
Medium
Backing Weight
C
Color
Gold
Packaged In
Box
Product Type
PSA Disc
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 120, Overall Diameter 6 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.