Zoro Homepage

Psa Gold Disc Roll-100 6In 180

  • Mfr # 34977

  • Zoro # G0724571


product price: $55.19
/ea

Key Features

Grit
180
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Backing Weight
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34977
Zoro #
G0724571
UPC #
-
Country of Origin
Finland

Dimensions

Overall Diameter
6 in

Details

Item
Psa Gold Disc Roll-100 6In 180
Grit
180
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Backing Weight
B
Product Type
PSA Disc Roll
Coating Coverage
Semi-Open

Description

Psa Gold Disc Roll-100 6In 180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.