PSA Sanding Disc, 24 Grit, 5 in. dia.
Mfr # 71-30437
Zoro # G1863535
product price: $5.59
/eaKey Features
Disc Dia.
5"
Grit
24
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-30437
Zoro #
G1863535
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
PSA Sanding Disc
Grit
24
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Backing Material
Cloth
Series
Predator
Abrasive Type
Coated
Abrasive Grit
24 / P24
Disc Backing Material
Cloth
Abrasive Grade
Extra Coarse
Backing Weight
Y
Color
Yellow
Product Type
PSA Disc
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grit 24, Overall Diameter 5 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.