Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSA Sanding Disc, 40 Grit, 5 in. dia.

  • Mfr # 71-30439

  • Zoro # G1382259


product price: $2.89
/ea
Sold in multiples of 50 for $144.50

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic
Series
Predator(TM)
Abrasive Type
Coated
Abrasive Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-30439
Zoro #
G1382259
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
5 in

Details

Item
PSA Sanding Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic
Series
Predator(TM)
Abrasive Type
Coated
Abrasive Grit
40
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
Y
Color
Yellow

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Weight Y, Series Predator(TM), Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.