Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSA Sanding Disc, 5", 36 Grit

  • Mfr # 71-30438V

  • Zoro # G507401963


product price: $3.89
/ea
Sold in multiples of 50 for $194.50

Key Features

Series
Predator
Abrasive Type
Coated
Disc Backing Material
Paper
Abrasive Grade
Extra Coarse
Disc Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-30438V
Zoro #
G507401963
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
5 in

Details

Item
PSA Sanding Disc
Series
Predator
Abrasive Type
Coated
Abrasive Grit
36
Disc Backing Material
Paper
Abrasive Grade
Extra Coarse

Description

PSA Sanding Disc, Abrasive Type Coated, Series Predator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.