PSA Sanding Disc, 80 Grit, 6 in. dia.
Mfr # 71-30454W
Zoro # G1382268
product price: $3.59
/eaSold in multiples of 50 for $179.50
Key Features
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic
Series
Predator(TM)
Abrasive Type
Coated
Disc Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-30454W
Zoro #
G1382268
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
6 in
Details
Item
PSA Sanding Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic
Series
Predator(TM)
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
Y
Color
Yellow
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Weight Y, Series Predator(TM), Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.