Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSA Sanding Disc, 80 Grit, AO, Orange/Brown

  • Mfr # 35023506

  • Zoro # G502027557


product price: $0.88
/ea
Sold in multiples of 100 for $88.00

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Series
Spectra
Abrasive Type
Coated
Abrasive Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35023506
Zoro #
G502027557
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3 in

Details

Item
PSA Sanding Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Series
Spectra
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Paper
Abrasive Grade
Coarse
Backing Weight
F
Color
Orange

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Weight F, Series Spectra, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.