PSA Sanding Disc, AlO, Cloth, 12in, 36 Grit
Mfr # 30510
Zoro # G1204612
product price: $6.49
/eaKey Features
Disc Dia.
12"
Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30510
Zoro #
G1204612
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Dia.
12"
Disc Diameter
12"
Overall Diameter
12 in
Details
Item
PSA Disc
Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Poly/Cotton Cloth
Series
AO
Abrasive Type
Coated
Abrasive Grit
36
Disc Backing Material
Cloth
Abrasive Grade
Extra Coarse
Backing Weight
X
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 12 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.