Zoro Homepage

PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit

  • Mfr # 30403

  • Zoro # G2756153


product price: $0.37
/ea

Key Features

Disc Dia.
2"
Grit
40
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30403
Zoro #
G2756153
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Dia.
2"
Disc Diameter
2"
Overall Diameter
2 in

Details

Item
PSA Disc
Grit
40
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Poly/Cotton Cloth
Series
AO
Abrasive Type
Coated
Abrasive Grit
40
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
X
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 2 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.