PSA Sanding Disc, AlO, Cloth, 30in, 40 Grit
Mfr # 30583
Zoro # G2029982
product price: $34.29
/eaKey Features
Disc Dia.
30"
Grit
40
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30583
Zoro #
G2029982
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
30"
Disc Diameter
30 in
Overall Diameter
30 in
Details
Item
PSA Sanding Disc
Grit
40
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cloth
Series
AO
Abrasive Type
Coated
Abrasive Grit
40 / P40
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
X
Color
Brown
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Product Type
PSA Disc
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 30 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.