Zoro Homepage

PSASandngDiscPrfrmnceCoatd, 60Grt, 5in.dia

  • Mfr # 71-30441W

  • Zoro # G2825877


product price: $3.19
/ea
Sold in multiples of 50 for $159.50

Key Features

Disc Dia.
5"
Grit
60
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-30441W
Zoro #
G2825877
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
PSA Sanding Disc
Grit
60
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Coarse
Backing Material
Polyester
Series
Predator
Abrasive Type
Coated
Abrasive Grit
60 / P60
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
Y
Color
Yellow
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Overall Diameter 5 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.